Shop All Stainless Steel Tube Stock
Onlinemetals
1.5" Acetal Round Rod (Copolymer) Natural
Mfr # 21239
Zoro # G307070727
product price: $142.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Acetal
- Outside Square 1.5
- Length 144
Product Information
- Brand Onlinemetals
- MFR # 21239
- Zoro # G307070727
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 144 |
Details
Description
Plastic Round Rod Acetal Copolymer Natural offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal Copolymer has low centerline porosity, meaning it avoids absorption of moisture or other particulate This makes it ideal for food and medical equipment It is typically used in bearings, bushings, electrical components, structural keels, gears, rollers, food equipment, and medical equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-398)
- ZORO SELECT 1/32" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-N50MIL-38)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-25)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1/2" Dia. (2XMP7)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 OD x1 1/8 ID Sq, 6 ft (4YUJ6)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx 1 3/8 ID Sq, 6 ft (4YUJ7)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (6987_48_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft (4YUL5)
- Onlinemetals Stainless Steel Tube Stock