Shop All Carbon Steel Tube Stock
Onlinemetals
3" OD x 0.375" Wall x 2.25" ID Aluminum Round Tube 6061-T6-Extruded
Mfr # 7353
Zoro # G907082472
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Inside Square 2.25
- Outside Dia. 3
- Length 96
Product Information
- Brand Onlinemetals
- MFR # 7353
- Zoro # G907082472
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 3 |
Length | 96 |
Details
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-882)
- ZORO SELECT White HDPE Sheet Stock 48" L x 32" W x 1/4" Thick (BULK-PS-PE-448)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (10460_24_0)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-PS-PTFE-10)
- ONLINEMETALS 1.5" OD x 0.25" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (7793)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 1/2ODx1/8 InT, 6Ft L (TS1.5X.120-72)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3 OD x1/8 In T, 6 Ft L (TS3X.120-72)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 OD x1/8 In T, 6 Ft L (TS1X.120-72)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3/4 OD x 1/8" T, 6 Ft. L (TS.75X.120-72)
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 OD x1/8 In T, 6 Ft L (TS2X.120-72)
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 OD x1/4 In T, 6 Ft L (TS2X.25-72)
- Onlinemetals Carbon Steel Tube Stock