Shop All Carbon Steel Pipe Fittings
Onlinemetals
3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural
Mfr # 19846
Zoro # G807085481
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Aluminum
- Pipe Fitting Material Aluminum
- Standards AMS QQ-A-200/9, ASTM B221
- Wall Thickness 0.125
- Fitting Length 96
Product Information
- Brand Onlinemetals
- MFR # 19846
- Zoro # G807085481
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Fitting Length | 96 |
Overall Pipe Length | 96 |
Details
Description
Aluminum Angle 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3" Pipe Dia., PVC, Floor Sink, Floor Sink (S59003)
- ZORO SELECT Wye, Cast Iron, 5 in Pipe Size, Socket (221332)
- LASCO FITTINGS Adapter, PVC, 1/2", FNPTx MNPT, Schedule 40 (SA005)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782743)
- PARKER Hollow Hex Plug, M18 x 1.5, Metric (VSTI18X1.5EDCF)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF7)
- REMKE Thread Adapter, M32 Ext Thread, 1" NPT (RAM-32M100F)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/4" (4308000614)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X1" (4308000652)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1" (4308002460)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- Onlinemetals Fittings