Onlinemetals

3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled


product price: $76.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Carbon Steel
  • Alloy Type A36
  • Wall Thickness 0.375
  • Length 48
  • Standards ASTM A36, ASTM A529
See all product information

Product Information

Dimensions

Length 48

Details

Item Angle-Unequal
Material Carbon Steel
Alloy Type A36
Wall Thickness 0.375
Standards ASTM A36, ASTM A529

Description

Hot Rolled Steel Angle A36 3 x 4 x 0375 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.