Shop All Stainless Steel Tube Stock
Onlinemetals
3.5" x 3.5" x 0.25" Carbon Steel Angle A36 Hot Rolled
Mfr # 9958
Zoro # G307074725
product price: $281.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$281.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Length 240
- Wall Thickness 0.25
- Standards ASTM A36, ASTM A529
Product Information
- Brand Onlinemetals
- MFR # 9958
- Zoro # G307074725
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 240 |
Details
Description
Hot Rolled Steel Angle A36 35 x 35 x 025 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188R125-B2)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/16 In x3 ft. L (4YNE7)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x6", 50A (BULK-RS-S50BFDA-10)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872540)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 OD x1 1/8 ID Sq, 6 ft (4YUJ6)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft (4YUL5)
- ZORO SELECT Sq Tube, 304SS, 3/4 OD Sq x 5/8 ID Sq, 6 ft (4YUJ4)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14825_48_0)
- Onlinemetals Stainless Steel Tube Stock