Shop All Plastic Rods
Onlinemetals
Aluminum Aluminum Channel 6063 36 L, 36 W
Mfr # 13479
Zoro # G007085854
product price: $7,160.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$7,160.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 36
- Width 36
- Thickness 5
Product Information
- Brand Onlinemetals
- MFR # 13479
- Zoro # G007085854
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 36 |
Width | 36 |
Details
Description
7050T7451 plate has great stress corrosion and exfoliation resistance, strength, and fracture toughness, even more so than the more standard aerospace aluminum alloy 7075 This alloy is normally used in thicker sections because it has less quench sensitivity which allows it to keep its strength Typical applications of 7050T7451 aluminum plate are Fuselage Frames, Bulkheads, and Wing Sections Welding is not recommended and may result in weld cracking, porosity and a weak joint
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HS Neoprene Rubber Strip No Adhesive, 60A, 1/8"T x 1"W x 10 Ft L (BULK-RS-NHS60-100)
- ONLINEMETALS 0.75" Aluminum Round Bar 6061-T6511-Extruded (1087)
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk15 (17550)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 1/8" Thick (BULK-PS-PC-15)
- ONLINEMETALS Carbon Steel Nickel Round Bar K500 48 L, 48 W (9610)
- ONLINEMETALS Carbon Steel Bar-Rectangle 72 L, 0.375 W (4801)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/2" Dia. (22JL40)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3/4" Dia. (2XMK9)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/8" Dia. (22JL46)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 5" Dia. (69616104)
- Onlinemetals Plastic Rods