Shop All Aluminum Tube Stock
Onlinemetals
Bar-Round, Carbon Steel, 12L14 Alloy Type, 48 L.
Mfr # 7573
Zoro # G607083335
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Carbon Steel
- Outside Dia 0.188
- Alloy Type 12L14
- Standards ASTM A108
Product Information
- Brand Onlinemetals
- MFR # 7573
- Zoro # G607083335
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Details
Description
Cold Roll Round Bar 12L14 Cold Drawn offers high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Silicone Rubber Sheet w Adhesive - 60A - 1/8" T x 18" W x 18" L (BULK-RS-S60-716)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-PC-619)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B4)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0060 In (23155)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 48 L. (9975)
- ONLINEMETALS Angle-Equal, Aluminum, 6061 Alloy Type, 72 L. (12877)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (14441_24_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 7/8", 6 ft. L. (T63S1X.065-72)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 3/4 in, 6 ft L. (18014_72_0)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83035)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3/4", 3 ft. L. (T63S1X.125-36)
- Onlinemetals Aluminum Tube Stock