Shop All Plastic Rods
Onlinemetals
Carbon Steel Bar-Rectangle 12 L, 6 W
Mfr # 19619
Zoro # G607086169
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Width 6
- Thickness 0.125
- Standards ASTM A108
Product Information
- Brand Onlinemetals
- MFR # 19619
- Zoro # G607086169
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 6 |
Details
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 440C, 1 In Dia x 6 Ft L (2EXP6)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A (BULK-RS-H60FDA-242)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-20)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCT-3)
- ONLINEMETALS Carbon Steel Bar-Rectangle 72 L, 0.375 W (4801)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- ONLINEMETALS Carbon Steel Nickel Round Bar K500 48 L, 48 W (9610)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (1UTW2)
- ZORO SELECT Black Acetal Plastic Rod 2 ft L, 5/16 in Dia. (BULK-PR-ACB-312)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 3" Dia. (BULK-PR-UHMW-107)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 5/16" Dia. (2XMK3)
- Onlinemetals Plastic Rods