Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, Up O-Flute, 3/16, 5/8, 2

  • Mfr # 63-520

  • Zoro # G2971324


product price: $60.69
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
5/8 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-520
Zoro #
G2971324
UPC #
094706285724
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
5/8 in
Diameter
3/16"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
3/16"
Cutter Dia.
3/16 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
24 Degrees
List Number
63-500
End
Single
Grade
High Performance
Type
Upcut Spiral O-Flute
End Style
Square
Item
Solid Router Bit
Cutting Direction
Right Hand
Application
For Acrylic
Finish
Bright (Uncoated)
Cutting Type
Center
Finish - Machining
Uncoated
Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Primary Material Application
Acrylic
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute Upcut
Router Bit End Type
Plain End
Chip Removal Direction
Upcut

Description

Solid Router Bit, Primary Material Application Acrylic, Spiral O-Flute Upcut, Inch, 3/16 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.