Shop ONYX
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
20 in Cylindrical Brush Floor Scrubber, Traction Drive, 24V
- Mfr # DX20C
- Zoro # G923373004
product price:Â
$
7,209.99
/ea
Key Features
Brush Speed
350 RPM
Brush Motor
0.67 hp
Solution Tank Capacity
14 Gallon
Recovery Tank Capacity
16 Gallon
Width (In.)
20 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DX20C
- Zoro #
- G923373004
- UPC #
- -
- Country of Origin
- United States
- Item
- Autosrcubber
- Brush Speed
- 350 RPM
- Brush Motor
- 0.67 hp
- Solution Tank Capacity
- 14 Gallon
- Recovery Tank Capacity
- 16 Gallon
- Battery Capacity
- 24 volt, 2 x 12v 125 Ah AGM Batteries
- Max. Productivity
- 24,000 SqFt per hour
- Vacuum Motor
- 0.67 hp
Dimensions
- Width (In.)
- 20 inch
- Pad/Brush Size
- 2 x 20 inch
Description
The DX20C is a powerful, traction driven walk-behind cylindrical brush scrubber designed for deep cleaning performance in high-demand environments. Featuring dual 20 in cylindrical brushes aligned in parallel and supported by an integrated dust collection hopper, the DX20C delivers exceptional cleaning results with productivity rates of up to 24,000 square feet per hour. Built on the same durable frame as the trusted DX20T rotary model, the DX20C is powered by a robust 24V 125Ah AGM battery pack, offering up to 4 hours of continuous runtime. Its cylindrical brush system allows for debris pickup and scrubbing in a single pass, ideal for facilities requiring thorough cleaning across a variety of surfaces including VCT, LVT, LVP, tile, and composite flooring. The machine supports a wide selection of brush types and stiffness levels, making it adaptable to a range of commercial and industrial floorcare needs. With its simple controls, ergonomic design, and advanced dust collection, the DX20C is a smart solution for maximizing cleanliness, productivity, and operator ease in any deep-cleaning application.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.