Shop ONYX
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
20 in Single Brush Automatic Floor Scrubber, Pad Assist Drive, 24V
- Mfr # DX20
- Zoro # G722843944
product price:Â
$
7,712.99
/ea
Key Features
Solution Tank Capacity
14 Gallon
Brush Speed
180 RPM
Recovery Tank Capacity
16 Gallon
Depth
44 in
Floor Application
Hard floor surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX20
- Zoro #
- G722843944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 44 in
- Width (In.)
- 20 inch
- Size
- 20 in
- Length
- 49 in
- Pad/Brush Size
- 20 inch
Details
- Item
- Autoscrubber
- Solution Tank Capacity
- 14 Gallon
- Brush Speed
- 180 RPM
- Recovery Tank Capacity
- 16 Gallon
- Floor Application
- Hard floor surface
- Includes
- All scrubbers are sold with pad drivers and brush
- Max. Brush Pressure
- 50-90 lb, adjustable
- Voltage
- 24V
- Color
- Grey
- Disc Speed (RPM)
- 180 RPM
- Max. Productivity
- 24,000 SqFt per hour
- Brush Motor
- 0.67 hp
- Battery Capacity
- 24 volt, 2 x 12v 125 Ah AGM Batteries
- Vacuum Motor
- 0.67 hp
Description
The DX20 is a powerful walk-behind pad assist driven floor scrubber dryer engineered for deep cleaning performance in high-demand commercial and industrial settings. Featuring a rugged cast aluminum 20 in cleaning head and a high-capacity tank system, it delivers unmatched cleaning results with productivity rates of up to 24,000 sq. ft. per hour. The DX20 supports a wide selection of brush and pad types with various stiffness levels, making it ideal for facilities of all sizes. From hotels, restaurants, and hospitals to factories, shopping malls, schools, campuses, industrial and commercial spaces, and transit hubs, this machine delivers exceptional cleanliness, productivity, and ease of use. An economical high specification choice for cost conscious customers.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.