
CM8100 CM8196-10G Console Server
Mfr # CM8196-10G-US
Zoro # G416432881
product price: $11,171.99
/ea
Free Shipping & Returns
Key Features
Standards
Power Consumption
30 W
Form Factor
Rack-mountable
Network (RJ-45)
Yes
Serial Port
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CM8196-10G-US
Zoro #
G416432881
UPC #
-
Country of Origin
United States
Dimensions
Height
10.5 in
Width
17.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.