Shop All Safety Glasses
Optic Max
Reading Safety Glasses +1.0, Full Polycarbonate Lens
Mfr # 100C/1.0
Zoro # G301289231
product price: $1.65
/ea
Sold in multiples of 8 for $13.20
$13.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
Product Information
- Brand Optic Max
- MFR # 100C/1.0
- Zoro # G301289231
- UPC # 810007193243
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Description
Polycarbonate single-piece wrap-around lens, scratch resistant coating, Clear Bi-focal 1.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: L, 12 Pairs/PK (I2032OFT/L)
- BRADY Padlock, 6 Pins, Red, PK6 (SDAL-RED-38ST-KA6)
- JUSTRITE MAT, 117 HERITAGE 3X10 GRAY (117S0310GY)
- HONEYWELL UVEX Lens Cleaning Solution, 128 oz. (S482)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens (100C/NL)
- OPTIC MAX Reading Safety Glasses +2.0, Full Polycarbonate Lens (100C/2.0)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (100RT/A)
- OPTIC MAX Blue Mirror Safety Glasses, Wraparound, Polycarbonate Lens (110BM)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G/NL)
- KLEENGUARD V40 Polycarbonate Standard Safety Glasses Black Lens - Black Frame - Wrap Around Frame (25714)
- Optic Max Eye Protection