
General Purpose, variable frequency drive, digital programmable, IP20 cabinet mount. Voltage 0.5 HP
Mfr # ODE-3-540720-3F42
Zoro # G022656015
product price: $2,951.99
/ea
Free Shipping & Returns
Key Features
Max. HP
50 hp
Width
8.7 in
Input Phase AC
Three
Input Voltage
380 to 480V
Standards
cULus, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODE-3-540720-3F42
Zoro #
G022656015
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
8.7 in
Depth
8.9 in
Height
19.3 in
Details
Max. HP
50 hp
Input Phase AC
Three
Input Voltage
380 to 480V
Standards
cULus, CE
Max. Output Amps
72A
Output Phase AC
Three
Output Voltage
380 to 480V
Description
380-480VAC Input & Output; Input Phase 3
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.