Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP20 cabinet mount. Voltage 1.5 HP

  • Mfr # ODE-3-210058-1042

  • Zoro # G922656023


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus, CE
Depth
5.9 in
Max. HP
1.5 hp
Height
8.7 in
Input Voltage
110 to 115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-210058-1042
Zoro #
G922656023
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
5.9 in
Height
8.7 in
Width
4.3 in

Details

Standards
cULus, CE
Max. HP
1.5 hp
Input Voltage
110 to 115V
Input Phase AC
Single
Output Voltage
200 to 240V
Max. Output Amps
5.8A
Output Phase AC
Three

Description

110-115VAC Input/200-240VAC Output; Input Phase 1

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.