
General Purpose, variable frequency drive, digital programmable, IP20 cabinet mount. Voltage 3 HP
Mfr # ODE-3-220105-3F42
Zoro # G422655991
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Output Phase AC
Three
Max. Output Amps
10.5A
Max. HP
3 hp
Input Voltage
200 to 240V
Input Phase AC
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODE-3-220105-3F42
Zoro #
G422655991
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
4.3 in
Height
8.7 in
Depth
5.9 in
Details
Output Phase AC
Three
Max. Output Amps
10.5A
Max. HP
3 hp
Input Voltage
200 to 240V
Input Phase AC
Three
Standards
cULus, CE
Output Voltage
200 to 240V
Description
200-240VAC Input & Output; Input Phase 3
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.