Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad control

  • Mfr # ODE-3-120023-1F1A

  • Zoro # G222655993


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
Input Phase AC
Single
Max. HP
0.5 hp
Depth
6.4 in
Max. Output Amps
2.3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-120023-1F1A
Zoro #
G222655993
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
6.4 in
Height
9.1 in
Width
6.3 in

Details

Output Phase AC
Three
Input Phase AC
Single
Max. HP
0.5 hp
Max. Output Amps
2.3A
Output Voltage
200 to 240V
Standards
cULus, CE
Input Voltage
200 to 240V

Description

Voltage 0.5 HP, 200-240VAC Input & Output; Input Phase 1

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.