Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad control

  • Mfr # ODE-3-210058-104A

  • Zoro # G522656027


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Height
10.1 in
Width
7.4 in
Input Phase AC
Single
Output Voltage
200 to 240V
Depth
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-210058-104A
Zoro #
G522656027
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
10.1 in
Width
7.4 in
Depth
7.2 in

Details

Input Phase AC
Single
Output Voltage
200 to 240V
Standards
cULus, CE
Max. HP
1.5 hp
Input Voltage
110 to 115V
Max. Output Amps
5.8A
Output Phase AC
Three

Description

Voltage 1.5 HP, 110-115VAC Input/200-240VAC Output; Input Phase 1

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.