
General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad
Mfr # ODE-3-110043-101B
Zoro # G222656013
product price: $577.99
/ea
Free Shipping & Returns
Key Features
Max. Output Amps
4.3A
Max. HP
1 hp
Input Voltage
110 to 115V
Depth
6.4 in
Standards
cULus, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODE-3-110043-101B
Zoro #
G222656013
UPC #
-
Country of Origin
United Kingdom
Dimensions
Depth
6.4 in
Width
6.3 in
Height
9.1 in
Details
Max. Output Amps
4.3A
Max. HP
1 hp
Input Voltage
110 to 115V
Standards
cULus, CE
Output Phase AC
Three
Input Phase AC
Single
Output Voltage
200 to 240V
Description
Speed potentiometer; Fwd-Stop-Rev switch; UL/OSHA Compliant Isolator/Disconnect switch included. Voltage 1 HP; 110-115VAC Input/200-240VAC Output; Input Phase 1
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.