Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad

  • Mfr # ODE-3-240058-3F4B

  • Zoro # G622655999


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus, CE
Input Phase AC
Three
Width
7.4 in
Max. HP
3 hp
Input Voltage
380 to 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-240058-3F4B
Zoro #
G622655999
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
7.4 in
Height
10.1 in
Depth
7.2 in

Details

Standards
cULus, CE
Input Phase AC
Three
Max. HP
3 hp
Input Voltage
380 to 480V
Max. Output Amps
5.8A
Output Voltage
380 to 480V
Output Phase AC
Three

Description

Speed potentiometer; Fwd-Stop-Rev switch; UL/OSHA Compliant Isolator/Disconnect switch included. Voltage 3 HP; 380-480VAC Input & Output; Input Phase 3

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.