Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad

  • Mfr # ODE-3-440390-3F4B

  • Zoro # G622655982


product price: $2,805.99
/ea
Free Shipping & Returns

Key Features

Max. Output Amps
39A
Output Phase AC
Three
Input Voltage
380 to 480V
Standards
cULus, CE
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-440390-3F4B
Zoro #
G622655982
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
9.5 in
Height
14.2 in
Depth
10.7 in

Details

Max. Output Amps
39A
Output Phase AC
Three
Input Voltage
380 to 480V
Standards
cULus, CE
Output Voltage
380 to 480V
Input Phase AC
Three
Max. HP
25 hp

Description

Speed potentiometer; Fwd-Stop-Rev switch; UL/OSHA Compliant Isolator/Disconnect switch included. Voltage 25 HP; 380-480VAC Input & Output; Input Phase 3

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.