Shop OPTIFUSE
See all product information
Create Account
Automotive Link Fuse, FMX-LP-I Series, 20A to 60A, 32V DC
- Mfr # FMX-LP-I-30A
- Zoro # G913841810
product price:Â
$
11.25
/ea
Key Features
Series
FMX-LP-I
Speed
Fast-Acting
Amps
20 A to 60 A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMX-LP-I-30A
- Zoro #
- G913841810
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 0.56 in
- Width
- 0.47 in
- Depth
- 0.63 in
Details
- Item
- Automotive Link Fuse
- Series
- FMX-LP-I
- Speed
- Fast-Acting
- Amps
- 20 A to 60 A
- DC Voltage Rating
- 32V DC
- Interrupt Rating
- 1kA at 32V DC
- Body Style
- Female Terminals
- Standards
- ISO, SAE
- Agency Compliance
- ISO; SAE
- Current Rating
- 30 A
- DC Interrupt Rating
- 1,000 A
- Fuse Group
- Female Terminals
- Fuse Type
- Automotive Link Fuse
- Response Time
- Fast
Description
Automotive Link Fuse, FMX-LP-I Series, 20A to 60A, 32V DC
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.