Circuit Breaker, ACB-24-N Series, 6 to 50A, 200A at 24V DC

  • Mfr # ACB-24-N-30A

  • Zoro # G713829902


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Series
ACB-24-N
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
200A at 24V DC
Width
0.8 in
Depth
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACB-24-N-30A
Zoro #
G713829902
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.8 in
Depth
1-1/4 in
Height
1.3 in
Length
1.25 in

Details

Item
Circuit Breaker
Series
ACB-24-N
Amps
6 to 50A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Max. AIR Rating
200A at 24V DC
DC Voltage Rating
24V DC
Features
Automatic Reset
Standards
SAE J553
Agency Compliance
SAE J553
Reset Type
Automatic Reset - Type I
Current Rating
30 A

Description

Automotive circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.