Circuit Breaker, CBW28 Series, 20A, 250V AC, 1kA at 250V AC/32V DC

  • Mfr # CBW28-2.5A

  • Zoro # G013829916


product price:  $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Series
CBW28
Amps
20A
AC Voltage Rating
250V AC
Circuit Breaker Type
Line Voltage Circuit Breakers
Max. AIR Rating
1kA at 250V AC/32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBW28-2.5A
Zoro #
G013829916
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.74 in
Depth
0.74 in
Height
1.56 in
Length
0.74 in

Details

Item
Circuit Breaker
Series
CBW28
Amps
20A
AC Voltage Rating
250V AC
Circuit Breaker Type
Line Voltage Circuit Breakers
Max. AIR Rating
1kA at 250V AC/32V DC
DC Voltage Rating
32V DC
Standards
cURus; UL 1077
Agency Compliance
cURus; UL 1077
Features
Manual Reset - Type III
IP Rating
IP 40
Current Rating
2.5 A
Reset Type
Manual Reset - Type III

Description

Line voltage, thermal circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.