Zoro Homepage

Fuse Block for 5x20mm - UL, 250V 8A

  • Mfr # BLC-20C

  • Zoro # G513840329


product price: $1.55
/ea
Sold in multiples of 5 for $7.75

Key Features

Series
BLC-20C
Amp Range
8A
Voltage Rating
250V AC
Connector Type
Quick Connect - 0.187"
Body Length
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC-20C
Zoro #
G513840329
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
1.56 in
Body Width
0.55 in
Body Height
0.43 in
Length
1.56 in
Height
0.43 in
Width
0.55 in
For Fuse Size
5 mm Dia x 20 mm L
Fuse Size
5 x 20 mm

Details

Item
Fuse Block
Series
BLC-20C
Amp Range
8A
Voltage Rating
250V AC
Connector Type
Quick Connect - 0.187"
Standards
cURus
Number of Circuits
1
Fits Fuse Type
Electronic Glass & Ceramic Fuses
AC Voltage Rating
250V AC
Terminals Style
Quick Connect - 0.187"
Agency Compliance
cURus
Current Rating
8 A
Fuse Type
Electronic Glass & Ceramic Fuses

Description

Fuse Block for 5x20mm Tube Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.