Zoro Homepage

Modified Reset - 0.250 QC, 12V 30A

  • Mfr # MOCB2-TP-30A

  • Zoro # G113829922


product price: $10.79
/ea

Key Features

Series
MOCB2-TP
Amps
10 to 40A
Circuit Breaker Type
Quick Connect Circuit Breakers
Width
0.95 in
Depth
1.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCB2-TP-30A
Zoro #
G113829922
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.95 in
Depth
1.27 in
Height
0.52 in
Length
1.27 in

Details

Item
Circuit Breaker
Series
MOCB2-TP
Amps
10 to 40A
Circuit Breaker Type
Quick Connect Circuit Breakers
DC Voltage Rating
12V DC
Standards
SAE J553
Features
Modified Reset - Type II
Agency Compliance
SAE J553
Current Rating
30 A
Reset Type
Modified Reset - Type II

Description

Quick connect-style circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.