UL Class Fuse, T Class, F3T Series, Fast-Acting, 6A, 300V AC

  • Mfr # F3T-6A

  • Zoro # G213840032


product price: $26.35
/ea

Key Features

Class
T
Series
F3T
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3T-6A
Zoro #
G213840032
UPC #
-
Country of Origin
China

Dimensions

Length
0.88 in
Height
0.41 in
Width
0.41 in

Details

Class
T
Series
F3T
Speed
Fast-Acting
Amps
6A
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
Interrupt Rating
200kA at 300V AC, 50kA at 160V DC
Item
UL Class Fuse
Standards
UL/CSA
Current Rating
6 A
Fuse Type
Industrial and UL Fuse
Agency Compliance
cULus; UL 248
Response Time
Fast
DC Interrupt Rating
50,000 A
AC Interrupt Rating
200,000 A
Fuse Group
Class T

Description

Industrial and UL Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.