Shop OPTIMA SCALE MANUFACTURING-NINGBO
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
GEC 153; NTEP Pallet Scale With LED Indicator, 5'x5', 10,000 lb x 2 lb
- Mfr # OP-916-6060-10K
- Zoro # G202580260
product price:Â
$
3,588.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP-916-6060-10K
- Zoro #
- G202580260
- UPC #
- 707022449793
- Country of Origin
- China
Description
THE GEC™ NTEP PALLET SCALE IS BUILT TO PROVIDE ACCURATE WEIGHT ASSESSMENT IN WAREHOUSES, DISTRIBUTION CENTERS AND OTHER INDUSTRIAL SETTINGS. THIS SCALE IS DESIGNED TO SUPPORT HEAVY DUTY LOADS UP TO 10000 LBS. ON A WIDE 60" X 60" FULLY CARBON STEEL PLATFORM. INCLUDES A WIDE LED INDICATOR SCREEN FOR QUICK RECOGNITION AND DATA READINGS. OVERLOAD PROTECTED TO 200% OF CAPACITY. SCALES ARE PRE-CALIBRATED AND FEATURE A BATTERY LIFE OF 100 HOURS. 5 FT. POWER CORD INCLUDED. BLUE COLOR FINISH. BUILT-IN RECHARGEABLE BATTERY. UL AC ADAPTER AND INDICATOR INCLUDED. NTEP CERTIFIED. RAMP SOLD SEPARATELY.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.