10 Inch 2 Speed Portable Retro Drum Fan in Red

  • Mfr # F-6310RD

  • Zoro # G121738926


product price: $64.95
/ea

Key Features

Length
5.3 in
Width
11.5 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-6310RD
Zoro #
G121738926
UPC #
630326263102
Country of Origin
China

Dimensions

Length
5.3 in
Width
11.5 in
Height
14 in

Details

Color
Red
Item
Drum Fan

Description

Place the Optimus F-6310 10 Inch 2 Speed Portable Retro Drum Fan anywhere to cool off right away. It features a powerful fan for pushing air around a room while boasting a charming retro design. The 2 speed 50w fan motor helps adjust air flow for proper cooling.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.