14 Inch Portable Ultra-Slim Desktop Tower Fan in Black

  • Mfr # F-7348BK

  • Zoro # G521739578


product price:  $39.49
/ea

Key Features

Height
14 in
Color
Black
Width
3.9 in
Length
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-7348BK
Zoro #
G521739578
UPC #
630326973483
Country of Origin
China

Dimensions

Height
14 in
Width
3.9 in
Length
3.9 in

Details

Color
Black
Item
Tower Fan

Description

Cool off the day with the Optimus 14 Inch Portable Ultra-Slim Desktop Tower Fan. It features 3 different fan speeds and 70 degree oscillation for perfect air flow. Its whisper quiet operation keeps the room at piece. Take advantage of the compact slim design and place it on desks, tables, or on the floor in small areas.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.