Shop SKYBLADE

Ceiling Fan, Silver, 20 ft Dia

  • Mfr # G420PRO-2061-423-1
  • Zoro # G122383866

product price: 
$
8,786.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230V AC
Housing Finish
Powder Coated
Motor HP
1 7/20 hp
Reversible
Yes
Area Covered (Cooling) - Fans
7,853 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G420PRO-2061-423-1
Zoro #
G122383866
UPC #
-
Country of Origin
United States
Voltage
230V AC
Housing Finish
Powder Coated
Motor HP
1 7/20 hp
Reversible
Yes
Item
Ceiling Fan
Area Covered (Cooling) - Fans
7,853 sq ft
Amps
2.5 A
RPM
53 RPM
Fan Housing Color
Silver
Phase
Single
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Light Kit
No
Blade Finish
Anodized
Mount Type
Bracket
Sound Level
35 dBA
Number of Speeds
Variable
Motor Insulation
F
Speed Controllable - Fans
Yes
Standards
UL, CAN/CSA, C-TICK, CE
Area Covered (Destratification) - Fans
31,400 sq ft
Hz
60/50 Hz
Airflow
135,566 cfm
For Location
Barn, Pool, Restaurant, Warehouse
Max. Ambient Temp.
50 Degrees C
Blade Material
Aluminum
Environment Rating
Damp
Bearing Type
Ball
Mounting Surface
I-Beam, Joist, Purlin
Thermal Protection
Auto
Number of Blades
4

Dimensions

Max. Mounting Height
29 ft
Blade Diameter
20 ft
Down Rod Outside Dia.
2 in
Min. Mounting Height
12 ft

Description

Ceiling Fan, 20 ft Blade Diameter, 230V AC Voltage, Phase Single, Motor HP 1 7/20 hp, 53 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Silver, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 35 dBA, Speed Controllable - Fans Yes, 2.5 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 50 Degrees C, Motor Insulation F, Light Kit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.