Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65INCH 4K UHD PROFESSIONAL FLAT PANEL DISPLAY.

  • Mfr # N3651K

  • Zoro # G014908245


product price: $1,703.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
65"
HDMI Inputs
1
Height
3.2"
Width
57.6"
Depth
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3651K
Zoro #
G014908245
UPC #
-
Country of Origin
China

Dimensions

Screen Size
65"
Height
3.2"
Width
57.6"
Depth
33"
Bezel Width (Right)
0.63"
Bezel Width (Bottom)
0.63"
Bezel Width (Left)
0.63"
Bezel Width (Top)
0.63"

Details

HDMI Inputs
1
Item
Digital Signage Display
Series
N
Number of USB 2.0 Ports
1
Package Contents
N3651K Digital Signage Display European Standard Power Cord American Standard Power Cord British Standard Power Cord HDMI Cable 3M Remote Control Battery QSG
Operating System
Android 11
Orientation
Landscape/Portrait
Native Contrast Ratio
1,200:1
USB Type-C
Yes
Input Voltage
230 V AC, 120 V AC
Wireless LAN
Yes
Processor Type
Cortex A55
Serial
Yes
Backlight Technology
Direct LED
Maximum LED Life
5.7 Year
Response Time
8 ms
Number of USB 3.0 Ports
1
Number of HDMI 2.0 Ports
4
Operation Hours
24-Hours/7 Days
Processor Core
Quad-core (4 Core)
Number of Screens
1
Ethernet
Yes
Graphics Modes
4K UHD
VESA Mount Standard
600 x 400
HDMI
Yes
Display Resolution
3840 x 2160
Scan Format
2160p
Graphics Controller Model
Mali G51
Number of HDMI Inputs
3
Number of Network (RJ-45) Ports
1
Maximum Operating Temperature
104°F (40°C)
Display Screen Type
LCD
Dynamic Contrast Ratio
3,000:1
Mount Type
Wall Mountable
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.