Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

86 INCH 4K UHD PROFESSIONAL FLAT PANEL DISPLAY.

  • Mfr # N3861K

  • Zoro # G814908261


product price: $3,059.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
86"
HDMI Inputs
1
Height
43.4"
Width
76"
Depth
3.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3861K
Zoro #
G814908261
UPC #
-
Country of Origin
China

Dimensions

Screen Size
86"
Height
43.4"
Width
76"
Depth
3.2"
Bezel Width (Right)
0.63"
Bezel Width (Bottom)
0.63"
Bezel Width (Top)
0.63"
Bezel Width (Left)
0.63"

Details

HDMI Inputs
1
Item
Digital Signage Display
Series
N
Surface Hardness
3H
Response Time
8 ms
Number of HDMI Inputs
3
Dynamic Contrast Ratio
3,000:1
Graphics Modes
4K UHD
Operation Hours
24-Hours/7 Days
Mount Type
Wall Mountable
Input Voltage
120 V AC, 230 V AC
Graphics Controller Model
Mali G51
Display Resolution
3840 x 2160
Number of USB 3.0 Ports
1
Maximum LED Life
5.7 Year
Number of Screens
1
Processor Type
Cortex A55
USB
Yes
Operating System
Android 11
Package Contents
N3861K Digital Signage Display European Standard Power Cord American Standard Power Cord British Standard Power Cord HDMI Cable 3M Remote Control Battery QSG
Serial
Yes
VESA Mount Standard
800 x 600
Number of Network (RJ-45) Ports
1
USB Type-C
Yes
Display Screen Type
LCD
Number of HDMI 2.0 Ports
4
Processor Core
Quad-core (4 Core)
Orientation
Landscape/Portrait
Number of USB 2.0 Ports
1
Ethernet
Yes
HDMI
Yes
Maximum Operating Temperature
104°F (40°C)
Native Contrast Ratio
1,200:1
Wireless LAN
Yes
Backlight Technology
Direct LED
Scan Format
2160p

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.