Zoro Homepage

Auto Darkening Welding Helmet, Blck/Green

  • Mfr # 1008.000

  • Zoro # G3377650


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
1
Color
Black/Green
Viewing Area
3.94 in x 1.97 in
Standards
CE (EN 379, EN 166, EN 175),compl. CSA Z94ANSI Z87.1, AS/NZS 1337.1/1338.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008.000
Zoro #
G3377650
UPC #
-
Country of Origin
Switzerland

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 1,000 hr, Battery Type CR2032, Color Black/Green, EN379 Classification 1/1/2/2, Features Extensive Field Of Vision, Minimal Weight, Revolutionary Wear Comfort, Grind Mode Yes, Helmet Material Polyamide, Helmet Type Auto-Darkening, Includes Batteries Yes, Lens Color Green, Light State 3, Magnification No, Number of Arc Sensors 1, Power Source Battery, Series Weldcap

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.