Zoro Homepage

Bulk Container Cover 48 1/2 in L, 45 1/2 in W, 3 in H, Plastic, Black

  • Mfr # CKD4845-1

  • Zoro # G8544234


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 1/2 in
Overall Width
45 1/2 in
Overall Height
3 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKD4845-1
Zoro #
G8544234
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 1/2 in
Overall Width
45 1/2 in
Overall Height
3 in
Height
3"

Details

Material
Plastic
Item
Bulk Container Cover
Color
Black
Series
CKD4845
For Use With
Mfr. No. 8CAG7, Grainger No. 33W267, 33W270, 33W271
Shape
Rectangular
Product Type
Bulk Container Lid
NSF Certified
Not NSF Certified
For Container Type
Bulk Bin
Lid Type
Snap-On
Compatible Manufacturer Model Number
HD4845, HDMP4845, HDR4845
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated

Description

Bulk Container Lid, Color Black, Compatible Grainger Part Number 33W267, 33W270, 33W271, Compatible Manufacturer Model Number HD4845, HDMP4845, HDR4845, Material Plastic, Overall Diameter Not Applicable, Overall Length 48 1/2 in, Overall Width 45 1/2 in, Shape Rectangular, Standards Not Applicable, For Container Type Bulk Bin, Lid Type Snap-On, Product Type Bulk Container Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.