Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Bulk Container 27.9 cu ft Volume Cap., 48 in L, 40 in W, 34 in H, Plastic, Black

  • Mfr # GP4048-34

  • Zoro # G0316149


product price: $405.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Volume Capacity
27.9 cu ft
Load Capacity
2,000 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP4048-34
Zoro #
G0316149
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
40 in
Overall Height
34 in
Height
34"
Folded Width
40 in
Folded Height
13 3/4 in
Folded Depth
48 in
Top Inside Length
45 in
Bottom Inside Length
45 in
Inside Height
27 3/4 in
Top Inside Width
36 1/2 in
Inside Length
45 in
Bottom Inside Width
36 1/2 in
Inside Width
36 1/2 in

Details

Volume Capacity
27.9 cu ft
Load Capacity
2,000 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
Item
Collapsible Bulk Container
Fork Entry
4-Way Entry
Color
Black
Series
GP
Finish
Unfinished
Stacking Capacity
2,000 lb
Resistant To
Water
Shape
Rectangular
Weight Capacity
2,000 lb
Stackable
Yes
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
0 Degrees F
Includes Lid
Lid Not Included
Container Wall Type
Solid
Collapsible
Collapsible
Number of Drop Doors
2
Includes Casters
Casters Not Included

Description

Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 48 In., Folded Height 13 3/4 in, Folded Width 40 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 34 in, Overall Length 48 in, Overall Width 40 in, Stackable Stacking Capable, Stacking Capacity 2,000 lb, Volume Capacity 27.9 cu ft, Weight Capacity 2,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products