Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Bulk Container 42.6 cu ft Volume Cap., 62 1/2 in L, 48 in W, 34 in H, Plastic, Black

  • Mfr # HD6248-34 Blk

  • Zoro # G9072131


product price: $748.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Volume Capacity
42.6 cu ft
Load Capacity
1,500 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD6248-34 Blk
Zoro #
G9072131
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
62 1/2 in
Overall Width
48 in
Overall Height
34 in
Folded Height
13 1/8 in
Height
34"
Folded Width
48 3/8 in
Folded Depth
62 1/2 in
Inside Length
59 in
Top Inside Width
44 1/2 in
Bottom Inside Length
59 in
Bottom Inside Width
44 1/2 in
Top Inside Length
59 in
Inside Height
27 1/2 in
Inside Width
44 1/2 in

Details

Volume Capacity
42.6 cu ft
Load Capacity
1,500 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
Item
Collapsible Bulk Container
Fork Entry
4-Way Entry
Color
Black
Series
HDR
Finish
Unfinished
Stacking Capacity
1,500 lb
Weight Capacity
1,500 lb
Stackable
Yes
Shape
Rectangular
Resistant To
Water
Number of Drop Doors
2
Container Wall Type
Solid
Includes Lid
Lid Not Included
Maximum Operating Temperature
120 Degrees F
Container Bottom Type
Solid
Minimum Operating Temperature
0 Degrees F
Collapsible
Collapsible
Includes Casters
Casters Not Included

Description

Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 62 1/2 in, Folded Height 13 1/8 in, Folded Width 48 3/8 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 34 in, Overall Length 62 1/2 in, Overall Width 48 in, Stackable Stacking Capable, Stacking Capacity 1,500 lb, Volume Capacity 42.6 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products