Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Bulk Container 28.9 cu ft Volume Cap., 48 in L, 45 in W, 34 in H, Plastic, Blue

  • Mfr # HDMP4845-34

  • Zoro # G5669657


product price: $472.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Volume Capacity
28.9 cu ft
Overall Length
48 in
Overall Width
45 in
Load Capacity
2,000 lb
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMP4845-34
Zoro #
G5669657
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
45 in
Overall Height
34 in
Height
34"
Folded Width
44 1/2 in
Folded Height
12 1/2 in
Folded Depth
48 in

Details

Volume Capacity
28.9 cu ft
Load Capacity
2,000 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
Item
Collapsible Bulk Container
Series
4845 KD Series
Color
Blue
Fork Entry
4-Way Entry
Stacking Capacity
1,800 lb
Finish
Unfinished
Weight Capacity
2,000 lb
Shape
Rectangular
Stackable
Yes
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
0 Degrees F
Includes Lid
Lid Not Included
Container Wall Type
Solid
Number of Drop Doors
2
Collapsible
Collapsible
Container Bottom Type
Solid
Includes Casters
Casters Not Included

Description

Collapsible Bulk Container, Color Blue, Container Wall Type Solid, Folded Depth 48 in, Folded Height 12 1/2 in, Folded Width 44 1/2 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 34 in, Overall Length 48 in, Overall Width 45 in, Stackable Stacking Capable, Stacking Capacity 1,800 lb, Volume Capacity 28.9 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products