Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Container 13.2 cu ft Volume Cap., 48 in L, 45 in W, 19 3/8 in H, Plastic, Black

  • Mfr # HDRS4845-19 BLACK

  • Zoro # G0455071


product price: $313.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Volume Capacity
13.2 cu ft
Overall Length
48 in
Overall Width
45 in
Overall Height
19 3/8 in
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDRS4845-19 BLACK
Zoro #
G0455071
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
45 in
Overall Height
19 3/8 in
Folded Width
45 in
Folded Height
19 3/8 in
Folded Length
48 in
Folded Depth
48 in
Inside Length
44 5/16 in
Bottom Inside Length
44 3/8 in
Inside Width
41 5/16 in
Bottom Inside Width
41 3/8 in
Inside Height
12 3/4 in

Details

Volume Capacity
13.2 cu ft
Load Capacity
2,000 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Fork Entry
4-Way Entry
Color
Black
Type
Heavy Duty Container
Series
HDR
Finish
Unfinished
Stacking Capacity
2,000 lb
For Use With
Mfr. No. CKD4845-1
Weight Capacity
2,000 lb
Stackable
Yes
Shape
Rectangular
Includes Lid
Lid Not Included
Minimum Operating Temperature
0 Degrees F
Container Wall Type
Solid
Collapsible
Collapsible
Maximum Operating Temperature
120 Degrees F
Includes Casters
Casters Not Included

Description

Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 48 In., Folded Height 19 3/8 in, Folded Width 45 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Overall Height 19 3/8 in, Overall Length 48 in, Overall Width 45 in, Stackable Stacking Capable, Stacking Capacity 2,000 lb, Volume Capacity 13.2 cu ft, Weight Capacity 2,000 lb, Collapsible Collapsible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.