Shop All Attached Lid Containers
Orbis
Gray Attached Lid Container, Plastic, Metal Hinge, 14.21 gal Volume Capacity
Mfr # FP19 Gray
Zoro # G4340917
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 70 lb
- Material Plastic, Metal Hinge
- Overall Length 23 1/2 in
- Overall Height 13 in
Product Information
- Brand Orbis
- MFR # FP19 Gray
- Zoro # G4340917
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Overall Length | 23 1/2 in |
Overall Height | 13 in |
Overall Width | 15 3/4 in |
Inside Width | 12 1/2 in |
Inside Height | 11 3/4 in |
Inside Length | 19 in |
Top Inside Width | 14 1/4 in |
Outside Width | 15 3/4 in |
Outside Length | 23 1/2 in |
Bottom Inside Length | 19 1/4 in |
Overall LxWxH | 23 1/2 in x 15 3/4 in x 13 in |
Outside Height | 13 in |
Bottom Inside Width | 12 3/8 in |
Bottom Outside Length | 19 7/8 in |
Bottom Outside Width | 13 in |
Top Inside Length | 21 in |
Details
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Lid Color Gray, Nestable Yes, Overall Height 13 in, Overall Length 23 1/2 in, Overall Width 15 3/4 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 14.2 gal, Weight Capacity 70 lb, Bottom Inside Length 19 1/4 in, Bottom Inside Width 12 3/8 in, Bottom Outside Length 19 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Black (22129)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2417BL)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x20" (LPW-34.5X20-95)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Green, 17 7/8 in L (30138GREENBLANK)
- ORBIS Red Attached Lid Container, Plastic, Metal Hinge (FP143 Red)
- ORBIS Red Attached Lid Container, Plastic (FP403 Red)
- ORBIS Translucent Attached Lid Container, Plastic (FP03 Clear)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge, 11.96 gal Volume Capacity (FP151 Blue)
- ORBIS Green Attached Lid Container, Plastic (FP182 GREEN)
- ORBIS Translucent Attached Lid Container, Plastic, Metal Hinge, 5.23 gal Volume Capacity (FP075 Clear)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-12)
- Orbis Attached Lid Containers