Shop All Pallets
Orbis
Plastic Pallet, 3,000 lb, 48" L, 40" W
Mfr # 40x48 P3
Zoro # G209769200
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Stringer
- Dynamic Load Capacity 3,000 lb
- Static Load Capacity 30,000 lb
- Length 48 in
Product Information
Dimensions
Length | 48 in |
Width | 40 in |
Height | 5 1/8 in |
Details
Description
Plastic Pallet, Stackable, 4-Way, Stringer, Dynamic Load Capacity 3,000 lb, Static Load Capacity 30,000 lb, Length 48 in, Width 40 in, Height 5 1/8 in, Rackable Capacity Not Applicable, Black, Pallet Material Plastic, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Container, Black, Polyethylene, 37-3/4 in L, 18-1/4 in W, 14 in H (191900)
- MOLDED FIBERGLASS White Fiberglass Lid (9221185269)
- PRIME-LINE Shelf Bracket Plastc Clr (243423)
- KOLE IMPORTS Bulk Buys HW770-36 Vacuum Seal Storage Bag - 36 Piece -Pack of 36 (HW770-36)
- ORBIS Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 3/4 in H (40X48 XP ECON CISC BLK)
- ORBIS 36 X 48 Nestable Plastic Pallet (36X48CITS)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (4FB88)
- ZORO SELECT Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H (05000147)
- KINTER 6 in. H X 28 in. W X 28 in. L Black Large Adjustable Pallet Guard Plastic (107147B-ACE)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 48 1/4 in W, 6 in H (1MCU2)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 42x48, Solid Deck, Load Retainers (PDSE42-6PH2FLLR)
- Orbis Pallets