Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Straight Wall Storage Container, 48 in L x 22-1/2 in W, Gray, Polyethylene

  • Mfr # SO4822-7GRAY

  • Zoro # G208613214


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Overall Width
22-1/2 in
Type
Solid
Material
Polyethylene
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO4822-7GRAY
Zoro #
G208613214
UPC #
14239005811
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
22-1/2 in
Overall L x W x H
48 in L x 22-1/2 in W

Details

Type
Solid
Material
Polyethylene
Color
Gray
Item
Straight Wall Storage Container

Description

Durable polyethylene construction resists chemicals and extreme temperatures. Smooth, straight interior walls provide maximum cube utilization and allow flexible dunnage and easy maintenance. Rib reinforcement for added stacking strength. 3.5 Cubic foot capacity. Ergonomic handles for comfort and safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.