Shop ORBIT
See all product information
Create Account
1/2 in. D Coupling
- Mfr # 38413
- Zoro # G1930029
product price:
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38413
- Zoro #
- G1930029
- UPC #
- 46878384132
- Country of Origin
- United States
Details
- Fitting Schedule/Class
- Schedule 40
- Item
- Coupling
- Pipe Fitting Material
- PVC
- Material
- PVC
- Fitting Schedule Class
- Schedule 40
Description
This 1/2 inch PVC coupling works great when trying to raise your sprinklers, shrub heads or even bubblers. This coupling has female threads on both ends and stands about 1.50 inch tall. It is made with schedule 40 PVC. This coupling should be used with cold water and outdoor applications.
- • PVC Coupling
- • This coupling has female threads on both ends and stands about 1.50 inch tall. It is made with schedule 40 PVC.
- • Molded PVC
- • Molded PVC
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.