Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. D X 36 in. L Riser

  • Mfr # 38143

  • Zoro # G316209750


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Height (In.)
3.38 in
Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38143
Zoro #
G316209750
UPC #
46878381438
Country of Origin
China

Dimensions

Height (In.)
3.38 in
Length
37 in

Details

Item
Under Ground Irrigation

Description

Height: , Length: 36, Material: PVC, Number in Package: 1, Packaging Type: , Product Type: Riser, Sub Brand: , Brand Name: Orbit, Width: , Diameter: 1/2, Color: Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.