This item is Discontinued.

Orbit 3-Arm Rotating Sprinkler On Telescoping Step Spike 58288N

3-Arm Rotating Sprinkler On Telescoping Step Spike (Discontinued)

  • Mfr # 58288N
  • Zoro # G702697697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58288N
Zoro #
G702697697
UPC #
46878582880
Country of Origin
China

Dimensions

Length
5
Width
5
Height
16.5

Description

This rotating sprinkler with soft, rain-like spray provides a healthy amount of water for your lawn, garden, shrubs or flowers without causing any damage. Ideal for medium-size areas, it sprays up to 50' in diameter, covering 1,960 square feet. The sprinkler head is attached to a telescoping spike base that adjusts 23-35"H and retracts for compact storage. Use as a single sprinkler, or connect multiple units in a series to expand your watering coverage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.