Zoro Homepage

3/4 in. D X 6 in. L Riser

  • Mfr # 38101

  • Zoro # G316209743


product price: $1.79
/ea
Sold in multiples of 25 for $44.75

Key Features

Length
8.25 in
Height (In.)
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38101
Zoro #
G316209743
UPC #
46878381018
Country of Origin
China

Dimensions

Length
8.25 in
Height (In.)
6.38 in

Details

Item
Under Ground Irrigation

Description

Height: , Length: 6, Material: PVC, Number in Package: 1, Packaging Type: , Product Type: Riser, Sub Brand: , Brand Name: Orbit, Width: , Diameter: 3/4, Color: Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.