This item is Discontinued.

Orbit Underground 67400 20 Pack; 0.25 in. Barb Elbow 133459

This item is Discontinued.

Orbit

Underground 67400 20 Pack; 0.25 in. Barb Elbow (Discontinued)

Mfr # 133459
Zoro # G603999470
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
133459
Zoro #
G603999470
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • 20 Pack.
  • 1/4 in. Barb Elbow.
  • For Use With 1/4 in. Distribution Or Soaker Tubing.
  • Double Barb Design Adds Additional Holding Power, Works With All Brands Of 1/4 in. Drip Tubing.
  • Used To Connect All Brands Of 1/4 in. Distribution Or Soaker Tubing.
  • Dimension - 0.5 x 3.5 x 5.8 in.
  • Item Weight - 0.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.