Exp.Joint, 1Bulb, Steel, 2-1/2", Flange

  • Mfr # WA-40-EE
  • Zoro # G1874470
product price: 
$
275.99
/ea
Free Shipping & Returns

Key Features

Type
Wide Arch
Pipe Size
2 1/2 in
Material
EPDM
Flange Thickness
0.87"
Temp. Range
-50 to 240 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WA-40-EE
Zoro #
G1874470
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Flange Thickness
0.87"
Pipe Size (Fittings)
2-1/2"
Overall Length
6"
Outside Dia.
7"
Bolt Hole Size
3/4"
Bolt Circle Dia.
5.5"
Pipe Size - Pipe Fitting
2-1/2"
Flange Diameter
7 in
Bolt Circle Diameter
5 1/2 in
Outside Diameter
7 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Metal Collar Cast into Retaining Ring, Molded Integral Flange

Details

Type
Wide Arch
Material
EPDM
Item
Expansion Joint
Temp. Range
-50 to 240 Degrees F
Max. Pressure
150 psi
Connection
Flanged
Standards
ANSI
Bolt Holes
4
Vacuum
15 In Hg At 72 Degrees F
Pipe Fitting Material
EPDM
Compression Distance
1 3/4 in
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant
Maximum Operating Temperature
240 Degrees F
Connection Type
Flanged
Number of Bolt Holes
4
Expansion Distance
3/4 in
Bolt Hole Threading
Unthreaded
Seal Material
EPDM
For Flange Type
ANSI Class 125, ANSI Class 150
Maximum Vacuum Pressure
15 in Hg
Burst Pressure
600 psi
Maximum Operating Pressure
150 psi
Flange Material
Steel
Maximum Off-Center Angle
30 Degrees
Reinforcement Material
Metal
Offset Distance
3/4 in
Features
Metal Collar Cast into Retaining Ring, Molded Integral Flange
Joint Material
EPDM
Expansion Joint Type
Single Bulb
Minimum Operating Temperature
-50 Degrees F
Socket Material
Carbon Steel
Fitting Side B Type
Flange

Description

Expansion Joint, Bolt Circle Diameter 5 1/2 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 600 psi, Compression Distance 1 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Single Bulb, Features Metal Collar Cast into Retaining Ring, Molded Integral Flange, Flange Diameter 7 in, Flange Material Steel, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM

Restrictions

Ratings & reviews