
12" Straight Premium Steel Blade Arborist Pruning/Cutting Hand Saw Tool with Scabbard Safety Sheath
Mfr # 600138
Zoro # G306002583
product price:Â $49.89
/eaKey Features
Blade Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600138
Zoro #
G306002583
UPC #
36577597117
Country of Origin
Korea, Republic of
Details
Blade Type
Straight
Item
Arborist Pruning/Cutting Hand Saw Tool with Scabbard Safety Sheath
Description
OREGON 600138 - 12" Straight Premium Japanese High-Carbon Steel Hand Saw, Rust Proof Forestry/Pruning/Cutting Tool, Blade with Scabbard Safety Sheath
- 12" Straight Arborist Hand Saw is designed to perform any small to medium tree pruning work with the least amount of resistance and maximum comfort and efficiency.
- Developed in collaboration with professional arborists, our hand held saws feature an ergonomic design for ease and comfort.
- Straight profile makes it easy to perform cuts in quick to reach branches that are close to your body.
- Replaceable blades offers quick-cutting power with uncompromising performance, are easy to replace, and feature a tang that spans full length of the handle for strong attachment.
- High quality blade made from premium Japanese carbon steel with chrome plating for rust prevention and extended blade life, 6.5 teeth per inch.
- Taper-ground blades and tri-edge teeth provide 3 cutting angles to reduce friction for a smooth and controlled cut, impulse hardened teeth for extended staysharp.
- Push-button release mechanism on scabbard, ensuring blade remains securely covered until needed.
- Scabbard designed to accommodate leg strap and belt loop attachments.
- Hole in scabbard nose to prevent debris build up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.