
.404" Harvester Guide Bar, LH Spray, 75cm
Mfr # 752HLFL149
Zoro # G804101313
product price: $219.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
752HLFL149
Zoro #
G804101313
UPC #
-
Country of Origin
Canada
Description
Oregon 752HLFL149 .404" Harvester Guide Bar, 75cm, LH Spray
Solid harvester bar with a patented, specially designed spray channel to apply control agents across the cut stump, which prevents stump-rotting fungus .
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Features spray feature designed apply control agents to prevent stump-rotting fungus across the cut stump
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 76cm | Tail Mount: L149 | Drive Links: 86
• Product Family/Category: Harvester Solid Harvester SS .404"
Model applications include but are not limited to:
G&R: 2430; JOHN DEERE: 752 Supercut, H414, H745 Supercut, H752 Supercut, H758 (Supercut), H758 HD (Supercut); TIMBCO: 380, RD970; TIMBERJACK: 745, 754, 758, 758HD; WARATAH: H270E, H414, H480C, HTH250, HTH450, HTH460, HTH470, HTH616C, HTH618C
Part Applications Include:
John Deere - 500484 ; GB XV - HMU 25 80XV ; Qirui - MF25-80SL
Solid harvester bar with a patented, specially designed spray channel to apply control agents across the cut stump, which prevents stump-rotting fungus .
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Features spray feature designed apply control agents to prevent stump-rotting fungus across the cut stump
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 76cm | Tail Mount: L149 | Drive Links: 86
• Product Family/Category: Harvester Solid Harvester SS .404"
Model applications include but are not limited to:
G&R: 2430; JOHN DEERE: 752 Supercut, H414, H745 Supercut, H752 Supercut, H758 (Supercut), H758 HD (Supercut); TIMBCO: 380, RD970; TIMBERJACK: 745, 754, 758, 758HD; WARATAH: H270E, H414, H480C, HTH250, HTH450, HTH460, HTH470, HTH616C, HTH618C
Part Applications Include:
John Deere - 500484 ; GB XV - HMU 25 80XV ; Qirui - MF25-80SL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.